

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
32A40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
32A40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 675.945MM Outside Diameter; 647.47MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
32A40
BDI #
618496
Details
2469.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/32A40/p/618496
Your Price
$ 2,469.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
70.52
EAN
0697950407999
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
160.893
Long Description
Roller Chain Sprocket; 32B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 675.945MM Outside Diameter; 647.47MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
26.612 Inch | 675.945 Millimeter
Pitch Diameter
25.491 Inch | 647.47 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh