

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35B48ZI 1 KW 1SS 180
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35B48ZI 1 KW 1SS 180 SPROCKET ; 3/8IN PITCH 1IN BORE 48 TEETH STEEL
Roller Chain Sprocket; 1" Bore; 35 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.946" Outside Diameter; 5-47/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Zinc Plated Steel Material
Part #
35B48ZI 1 KW 1SS 180
BDI #
21536575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B48ZI-1-KW-1SS-180/p/21536575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Zinc Plated Steel
Minimum Plain Bore
No
Other Features
With 1 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1" Bore; 35 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.946" Outside Diameter; 5-47/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Zinc Plated Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
5.734 Inch | 145.64 Millimeter
Outside Diameter
5.946 Inch | 151.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh