https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BS26 1 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BS26 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35BS26 1 3/16
BDI #
618749
Details
56.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS26-1-3-16/p/618749
Your Price
$ 56.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.318
EAN
0697950297187
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.84
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.314 Inch | 84.176 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

