

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BTB42
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Roller Chain Sprocket; 35 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.229" Outside Diameter; 5.018" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35BTB42
BDI #
618893
Details
86.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BTB42/p/618893
Your Price
$ 86.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.82
EAN
0697950060484
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2
Long Description
Roller Chain Sprocket; 35 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.229" Outside Diameter; 5.018" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.229 Inch | 132.817 Millimeter
Pitch Diameter
5.018 Inch | 127.46 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh