Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35BTL54 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzd8aW1hZ2UvanBlZ3xhR1F5TDJneE9TOHhNREEzT0RrMU56SXdOelU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGM2MmI2NjdhYzczYzA1MzJmNjRhNTk0MGFmNDczNTcyOGY1Nzc2YWZkYTVlNzg2NWE1MGNhYzBjNjllY2Q5Yg
919191 Roller Chain Sprockets 

TSUBAKI TSUBAKI

35BTL54

Description

35BTL54 ; POR TAPER LOCK SPROCKET

Roller Chain Sprocket; 35 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 6.663" Outside Diameter; 6.449" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

35BTL54

BDI #
919191

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.18
EAN
0097039371515
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.6
Long Description
Roller Chain Sprocket; 35 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 6.663" Outside Diameter; 6.449" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
6.449 Inch | 163.805 Millimeter
Outside Diameter
6.663 Inch | 169.24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh