

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40A20
BDI #
619431
Details
25.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A20/p/619431
Your Price
$ 25.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.245
EAN
0697950004884
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.56
Long Description
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.457 Inch | 87.808 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh