https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UxTDJoaU5DOHhNRE14Tmpjek1EWXpNREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxY2U1YWI2YjdlYTI4YjY5MWNjY2U1ZDE1ZjkyNjA5MjUzZTRlMzhiZjRmMWJjZWMyZDY0MzkxODg0MTU3OWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A25 2.0464/2.0457
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A25 2.0464/2.0457 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 2.046" Bore; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40A25 2.0464/2.0457
BDI #
21445201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A25-2-0464-2-0457/p/21445201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2.046" Bore; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.258 Inch | 108.153 Millimeter
Pitch Diameter
3.989 Inch | 101.33 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
2.046 Inch | 51.968 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

