https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzF8aW1hZ2UvanBlZ3xhR1l4TDJoak1pOHhNRE14Tmpjek5UVTNPREUwTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5Cbnw4ZjQxODdlOGIzNTcyMzA2NTQwZDA3MWMyNDg3NTI5NjM3Y2Y3YjU4MzI3NmM0Yzk0MTRlMjk5NzZiOTY2NjUx
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzF8aW1hZ2UvanBlZ3xhR1l4TDJoak1pOHhNRE14Tmpjek5UVTNPREUwTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5Cbnw4ZjQxODdlOGIzNTcyMzA2NTQwZDA3MWMyNDg3NTI5NjM3Y2Y3YjU4MzI3NmM0Yzk0MTRlMjk5NzZiOTY2NjUx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A26SS X 35MM 10MMX3.3MM KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A26SS X 35MM 10MMX3.3MM KW SPROCKET ; NON-CANCELABLE NON-RETURNABLE
Roller Chain Sprocket; 35MM Bore; 40 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
40A26SS X 35MM 10MMX3.3MM KW
BDI #
26307682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A26SS-X-35MM-10MMX3-3MM-KW/p/26307682
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 35MM Bore; 40 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Outside Diameter
4.418 Inch | 112.217 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.378 Inch | 35 Millimeter
Pitch Diameter
4.148 Inch | 105.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

