https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR015TDJnM1lTOHhNRE14TmpjME1EWTRPVGsxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufDhmNTMyZjYzNzhiZTUwNzQyMDRiYTc5MjI2ZjkwMDhjZDViOTM4N2M1MmMyNGViYTRmZjBhMWIyNzJkMjExMzM
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDR8aW1hZ2UvanBlZ3xhR015TDJnM1lTOHhNRE14TmpjME1EWTRPVGsxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlRYek13TUhnek1EQXVhbkJufDhmNTMyZjYzNzhiZTUwNzQyMDRiYTc5MjI2ZjkwMDhjZDViOTM4N2M1MmMyNGViYTRmZjBhMWIyNzJkMjExMzM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A34SS RSB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A34SS RSB CHAIN SPROCKET ; 40 CHAIN 34 TEETH 303/304 SS STYLE A
Roller Chain Sprocket; 40 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.696" Outside Diameter; 5.419" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
40A34SS RSB
BDI #
22465195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A34SS-RSB/p/22465195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
34
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.696" Outside Diameter; 5.419" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
5.419 Inch | 137.64 Millimeter
Outside Diameter
5.696 Inch | 144.678 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

