https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4NHxpbWFnZS9qcGVnfGFEY3pMMmhrT0M4eE1EYzJPRE0zTURNMk9EVTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8ZWVmNDFkMTZiZjFmOWQ5MGJlOTNlMzU4N2QxYWQ3MWI4NDlhMDllYzhhOWQzMTU4NTgwY2FlOGRmMTY3NmY2Yw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4NHxpbWFnZS9qcGVnfGFEY3pMMmhrT0M4eE1EYzJPRE0zTURNMk9EVTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8ZWVmNDFkMTZiZjFmOWQ5MGJlOTNlMzU4N2QxYWQ3MWI4NDlhMDllYzhhOWQzMTU4NTgwY2FlOGRmMTY3NmY2Yw
MORSE INDUSTRIAL
MORSE INDUSTRIAL
40B12 NYLATRON NB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
40B12 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Part #
2363026
BDI #
319079
Details
153.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B12-NYLATRON-NB/p/319079
Your Price
$ 153.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.222
EAN
0662460389776
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Nylatron
Max Bore
0.844
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2363026
Weight / LBS
0.01
Long Description
Roller Chain Sprocket; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.166 Inch | 55.016 Millimeter
Pitch Diameter
1.932 Inch | 49.07 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

