https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40B15H X 1 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40B15H X 1 KW SS CHAIN SPROCKET ; 40 ANSI 15 TEETH 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 15 Hardened Teeth; 1 Row of Teeth; 2.652" Outside Diameter; 2-13/32" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway with Set Screw; Steel Material
Part #
40B15H X 1 KW SS
BDI #
25149096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B15H-X-1-KW-SS/p/25149096
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
1" Bore; 40 Chain; 15 Hardened Teeth; 1 Row of Teeth; 2.652" Outside Diameter; 2-13/32" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway with Set Screw; Steel Material
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 15 Hardened Teeth; 1 Row of Teeth; 2.652" Outside Diameter; 2-13/32" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain; Keyway with Set Screw; Steel Material
