https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40B37
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40B37 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 40 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.174" Outside Diameter; 5.896" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40B37
BDI #
620203
Details
68.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40B37/p/620203
Your Price
$ 68.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.667
EAN
0697950295688
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.62
Long Description
Roller Chain Sprocket; 40 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.174" Outside Diameter; 5.896" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
6.174 Inch | 156.82 Millimeter
Pitch Diameter
5.896 Inch | 149.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

