https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRE5tTDJnMVl5OHhNRE14Tmpjek56a3pOelF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxjOGQ5NDM2MDIwMzcxYTExY2QwOTYyMThlNjUwZmNkMmZjNzNlZjg5OGRjMWExMTk4NzQ4YjAzYWZjNzA5ZjVk
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRE5tTDJnMVl5OHhNRE14Tmpjek56a3pOelF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxjOGQ5NDM2MDIwMzcxYTExY2QwOTYyMThlNjUwZmNkMmZjNzNlZjg5OGRjMWExMTk4NzQ4YjAzYWZjNzA5ZjVk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BS36SS 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BS36SS 3/4 SPROCKET ; 3/4IN BORE 36 TEETH MILD STEEL STRAND
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
40BS36SS 3/4
BDI #
21445251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BS36SS-3-4/p/21445251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.5
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.30693
Long Description
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
5.737 Inch | 145.72 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.015 Inch | 152.781 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

