

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40H38H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40H38H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 40 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40H38H
BDI #
620266
Details
142.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40H38H/p/620266
Your Price
$ 142.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.143
EAN
0697950097442
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.6
Long Description
Roller Chain Sprocket; 40 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
6.055 Inch | 153.79 Millimeter
Outside Diameter
6.334 Inch | 160.884 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh