

BROWNING
BROWNING
40P50
BROWNING BROWNING
Description
40P50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Roller Chain Sprocket; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1170224
BDI #
323821
Details
525.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40P50/p/323821
Your Price
$ 525.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.282
EAN
0662289295142
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
50
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1170224
Weight / LBS
4.95
Long Description
Roller Chain Sprocket; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.248 Inch | 209.499 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
7.963 Inch | 202.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh