

TSUBAKI
TSUBAKI
40SH35H
TSUBAKI TSUBAKI
Description
40SH35H ROLLER CHAIN SPROCKET ; 1/2" P 35T SH BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40SH35
BDI #
919978
Details
120.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40SH35H/p/919978
Your Price
$ 120.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.999
EAN
0097039378965
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SH
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.2
Long Description
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.856 Inch | 148.742 Millimeter
Pitch Diameter
5.578 Inch | 141.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh