RINGBALL
RINGBALL
40X38
RINGBALL RINGBALL
Description
40X38 WELD ON SPROCKET
Roller Chain Sprocket; 2" Bore; 40 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40X38
BDI #
18264130
Details
22.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40X38/p/18264130
Your Price
$ 22.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.64
EAN
0623647434467
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For X-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Weight / LBS
1.42
Long Description
Roller Chain Sprocket; 2" Bore; 40 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
2 Inch | 50.8 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.334 Inch | 160.884 Millimeter
Pitch Diameter
6.055 Inch | 153.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh