

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
41B10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
41B10 ROLLER CHAIN SPROCKET ; 1/2" P 10T 1/2" MIN PLAIN BORE
Roller Chain Sprocket; 41 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
41B10
BDI #
620669
Details
15.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/41B10/p/620669
Your Price
$ 15.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.122
EAN
0697950008035
Product Group - BDI
M02312
Chain Size
41
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.27
Long Description
Roller Chain Sprocket; 41 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.618 Inch | 41.1 Millimeter
Outside Diameter
1.839 Inch | 46.711 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh