

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
41B8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
41B8 ROLLER CHAIN SPROCKET ; B AND C STYLE-SOLID
Roller Chain Sprocket; 41 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.507" Outside Diameter; 1.307" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
41B8
BDI #
620703
Details
14.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/41B8/p/620703
Your Price
$ 14.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.072
EAN
0697950007991
Product Group - BDI
M02312
Chain Size
41
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.19
Long Description
Roller Chain Sprocket; 41 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.507" Outside Diameter; 1.307" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.307 Inch | 33.198 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.507 Inch | 38.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh