https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRE5tTDJnMVl5OHhNRE14Tmpjek56a3pOelF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxjOGQ5NDM2MDIwMzcxYTExY2QwOTYyMThlNjUwZmNkMmZjNzNlZjg5OGRjMWExMTk4NzQ4YjAzYWZjNzA5ZjVk
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDB8aW1hZ2UvanBlZ3xhRE5tTDJnMVl5OHhNRE14Tmpjek56a3pOelF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxjOGQ5NDM2MDIwMzcxYTExY2QwOTYyMThlNjUwZmNkMmZjNzNlZjg5OGRjMWExMTk4NzQ4YjAzYWZjNzA5ZjVk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50B17SS X 1.8375 1/2X1/4KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50B17SS X 1.8375 1/2X1/4KW CHAIN SPRKT ; 50CHAIN 17T
Roller Chain Sprocket; 1.838" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
50B17SS X 1.8375 1/2X1/4KW
BDI #
24654173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50B17SS-X-1-8375-1-2X1-4KW/p/24654173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1.838" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Bore
1.838 Inch | 46.685 Millimeter
Outside Diameter
3.718 Inch | 94.437 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

