https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BB-1-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhRFl4TDJnNU1DOHhNRFEyTmpZMU1UUTNNVGt3TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1WOVRWRXhmU0Y4ek1EQjRNekF3TG1wd1p3fDQyMjMwNWU0YmY0OTQ1YTEyMmNhNjZmZmUzODA0NzhlYWEyODRlNTYyNTYzOTFlNDM3MWI2MTYyNDlhN2U4YzM
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BB-1-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhRFl4TDJnNU1DOHhNRFEyTmpZMU1UUTNNVGt3TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1WOVRWRXhmU0Y4ek1EQjRNekF3TG1wd1p3fDQyMjMwNWU0YmY0OTQ1YTEyMmNhNjZmZmUzODA0NzhlYWEyODRlNTYyNTYzOTFlNDM3MWI2MTYyNDlhN2U4YzM
TSUBAKI
TSUBAKI
50BB17H
TSUBAKI TSUBAKI
Description
50BB17H CHAIN SPROCKET ; 0.625" BORE 17 TEETH 50 CHAIN NO
Roller Chain Sprocket; Idler; 50; 0.638" Bore; 17 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 5/8" Chain Pitch; 3.608" Pitch Diameter; 3.718" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material
Part #
50BB17H
BDI #
920425
Details
103.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BB17H/p/920425
Your Price
$ 103.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.354
EAN
0097039905321
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain Sprocket
Product Specification
Idler; 50; 0.638" Bore; 17 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 5/8" Chain Pitch; 3.608" Pitch Diameter; 3.718" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material
Long Description
Roller Chain Sprocket; Idler; 50; 0.638" Bore; 17 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 5/8" Chain Pitch; 3.608" Pitch Diameter; 3.718" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material
