

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BS16 40MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BS16 40MM KW 2SS CHAIN SPROCKET
Roller Chain Sprocket; 40MM Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS16 40MM KW 2SS
BDI #
21598146
Details
149.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BS16-40MM-KW-2SS/p/21598146
Your Price
$ 149.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.45
Long Description
Roller Chain Sprocket; 40MM Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.517 Inch | 89.332 Millimeter
Pitch Diameter
3.204 Inch | 81.37 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh