![50SDS39](/medias/INDM-GSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR1JoTDJneU5pOHhNRE14TmpZNU9UYzJNamN4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDI3YWJjZTYyYWFlYmI0NTZhNTljMmE4MWM4OTZjYTJjYjJjY2ZjYTYzZGM1YjZhODFjOWM3M2M0ODk0MTI3)
![50SDS39](/medias/INDM-GSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR1JoTDJneU5pOHhNRE14TmpZNU9UYzJNamN4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDI3YWJjZTYyYWFlYmI0NTZhNTljMmE4MWM4OTZjYTJjYjJjY2ZjYTYzZGM1YjZhODFjOWM3M2M0ODk0MTI3)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50SDS39
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50SDS39 SPROCKET ; SGL QD ROLLER CHAIN SPROCKET 3/8IN PITCH
Roller Chain Sprocket; 50 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50SDS39
BDI #
21471741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50SDS39/p/21471741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.68
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
39
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.70377
Long Description
Roller Chain Sprocket; 50 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.117" Outside Diameter; 7.768" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Outside Diameter
8.117 Inch | 206.172 Millimeter
Pitch Diameter
7.768 Inch | 197.307 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh