https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTd8aW1hZ2UvanBlZ3xhRE13TDJneVlTOHhNRFEwTnpjeE9EVTBOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NWUwYjQ2ZTNhZTAwMzE2ZGNlNjMwMzUxYzA0NmEyYWZlZDQ4YjA5MmNlM2NmMjU5MDg5YWUwODIxYWUyMmE3MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60A76H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60A76H SPROCKET ; 3/4IN PITCH 76 TEETH STEEL
Roller Chain Sprocket; 60 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
60A76H
BDI #
21445311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60A76H/p/21445311
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
14.03
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
76
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30.93086
Long Description
Roller Chain Sprocket; 60 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
18.584 Inch | 472.034 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

