https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60BTB41 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60BTB41 MTO CHAIN SPROCKET ; 60CHAIN 41T
Roller Chain Sprocket; 60 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-7/32" Outside Diameter; 9.798" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60BTB41 MTO
BDI #
24085559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60BTB41-MTO/p/24085559
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
41
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-7/32" Outside Diameter; 9.798" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.798 Inch | 248.86 Millimeter
Outside Diameter
10.219 Inch | 259.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

