https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzN8aW1hZ2UvanBlZ3xhRFZqTDJoa1lTOHhNRE14Tmpjek1UZzBNalU1TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZmMDQ3YTk2NDkzMjI3ZjU0MDA2MGFhMjc5ODk5ZjRkM2JlNGU5MjIyMzQ5ZTA1Mjg4OGIyN2VmNDQ0NjBkZDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
78CS9HT 2-15/16 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
78CS9HT 2-15/16 KW 2SS SPROCKET ; FLAME CUT SPROCKET 2.609IN PITCH
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78CS9HT 2-15/16 KW 2SS
BDI #
21581315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78CS9HT-2-15-16-KW-2SS/p/21581315
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.34
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
25.00042
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.628 Inch | 193.751 Millimeter
Outside Diameter
8.176 Inch | 207.67 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

