https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR05oTDJnek5DOHhNRE14Tmpjd01ERTFOVGt6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlNGM0MDFjMjBkNDc3ZDc4YTk0ZTFlNmYyNDExODg3MGQzNDY0Y2MyYzZiMWUwZTU2YjFlY2Q0ZjYxMDJkNzg1
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR05oTDJnek5DOHhNRE14Tmpjd01ERTFOVGt6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlNGM0MDFjMjBkNDc3ZDc4YTk0ZTFlNmYyNDExODg3MGQzNDY0Y2MyYzZiMWUwZTU2YjFlY2Q0ZjYxMDJkNzg1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80A32 SPLIT MTO X 5.5IN BORE
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80A32 SPLIT MTO X 5.5IN BORE ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5-1/2" Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80A32 SPLIT MTO X 5.5IN BORE
BDI #
21569710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80A32-SPLIT-MTO-X-5-5IN-BORE/p/21569710
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 5-1/2" Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
10.753 Inch | 273.126 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

