

TSUBAKI
TSUBAKI
80BTL48H
TSUBAKI TSUBAKI
Description
80BTL48H SPROCKET ; NO.80 CHAIN 1"P 48T TAPERLOCK W/HT
Roller Chain Sprocket; 80 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BTB48
BDI #
21973211
Details
506.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BTL48H/p/21973211
Your Price
$ 506.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.36
EAN
0097039372796
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
29.5
Long Description
Roller Chain Sprocket; 80 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
15.857 Inch | 402.768 Millimeter
Pitch Diameter
15.29 Inch | 388.36 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh