https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRE13TDJnM01DOHhNRE14Tmpjek9UY3dOamt4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhOTliNmU2OTVkZDJkNTgxMGFjZGUzOWE0MWNjNmQzNjk5MzdlNDAzZmVhOGM0NTNlMDdlNzVjN2EwOTBiZjRh
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRE13TDJnM01DOHhNRE14Tmpjek9UY3dOamt4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhOTliNmU2OTVkZDJkNTgxMGFjZGUzOWE0MWNjNmQzNjk5MzdlNDAzZmVhOGM0NTNlMDdlNzVjN2EwOTBiZjRh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80U60H MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80U60H MTO ROLLER CHAIN SPROCKET ; 60 TEETH HARDENED TO FIT A U0 BUSHING
Roller Chain Sprocket; 80 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; B-Hub One Side; Bushed Mount; U2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80U60H MTO
BDI #
25200992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80U60H-MTO/p/25200992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
U2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; B-Hub One Side; Bushed Mount; U2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
2-7/16 To 5 Inch | 60 To 130 Millimeter
Pitch Diameter
19.107 Inch | 485.33 Millimeter
Outside Diameter
19.681 Inch | 499.897 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

