https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-81X-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjd8aW1hZ2UvanBlZ3xhR1JrTDJnek5DOHhNRFEyTmpZMk1ERTFOVFF5TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwTmZNVjlUVUY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDg0MTM3N2ZhZmE0ODBhMmEzNWFkYjg3Yzk1OGYxOTMwM2M3NTNiYmQzNmQyZGZlYWVhMDViYmYxYWZkMGQ3YWQ
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-81X-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjd8aW1hZ2UvanBlZ3xhR1JrTDJnek5DOHhNRFEyTmpZMk1ERTFOVFF5TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwTmZNVjlUVUY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDg0MTM3N2ZhZmE0ODBhMmEzNWFkYjg3Yzk1OGYxOTMwM2M3NTNiYmQzNmQyZGZlYWVhMDViYmYxYWZkMGQ3YWQ
TSUBAKI
TSUBAKI
81XC10F X 2-3/16 SPLIT
TSUBAKI TSUBAKI
Description
81XC10F X 2-3/16 SPLIT SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 10 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 9.16" Outside Diameter; 8.443" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XC10F-2C-SPLIT
BDI #
20887348
Details
760.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC10F-X-2-3-16-SPLIT/p/20887348
Your Price
$ 760.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.42
EAN
0009703901397
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
23
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 10 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 9.16" Outside Diameter; 8.443" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.16 Inch | 232.664 Millimeter
Pitch Diameter
8.443 Inch | 214.452 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

