

TSUBAKI
TSUBAKI
81XC11F X 2-3/16 SPLIT
TSUBAKI TSUBAKI
Description
81XC11F X 2-3/16 SPLIT SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 11 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XC11F-2C-SPLIT
BDI #
20887474
Details
820.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC11F-X-2-3-16-SPLIT/p/20887474
Your Price
$ 820.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.33
EAN
0009703901409
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
25
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 11 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
10.015 Inch | 254.381 Millimeter
Pitch Diameter
9.261 Inch | 235.229 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh