https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-QD-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzB8aW1hZ2UvanBlZ3xhR1ZtTDJnd05DOHhNRE14Tmpjd09UVTVNekV4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVFh6TXdNSGd6TURBdWFuQm58NTgxZjA4YjZkYjgyYzhlZjkyODM0NzA5NTFlZDJlYTEwMzliM2U3M2M5NzIyODQ5NGZjZmNkZGJmZjQzM2IyYg
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-QD-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzB8aW1hZ2UvanBlZ3xhR1ZtTDJnd05DOHhNRE14Tmpjd09UVTVNekV4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVFh6TXdNSGd6TURBdWFuQm58NTgxZjA4YjZkYjgyYzhlZjkyODM0NzA5NTFlZDJlYTEwMzliM2U3M2M5NzIyODQ5NGZjZmNkZGJmZjQzM2IyYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9SF2265SS KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9SF2265SS KW 2SS SPROCKET ; SINGLE STRAND BORE HUB TYPE
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
9SF2265SS KW 2SS
BDI #
25115135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/9SF2265SS-KW-2SS/p/25115135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
7.027 Inch | 178.48 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Outside Diameter
7.555 Inch | 191.897 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


