https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR05rTDJneE1pOHhNRE16TXpRek5UZzFORGczT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzE3ZTY4ZDhkOGRjMzg0Y2JkYzNlNTFhZThlOTgwMDU1NDBkNDVjMTIyZjY5YzEyNDg1MWZkMTcxZDFiMDk4Mg
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR05rTDJneE1pOHhNRE16TXpRek5UZzFORGczT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzE3ZTY4ZDhkOGRjMzg0Y2JkYzNlNTFhZThlOTgwMDU1NDBkNDVjMTIyZjY5YzEyNDg1MWZkMTcxZDFiMDk4Mg
TSUBAKI
TSUBAKI
C2080VRP-B-10T
TSUBAKI TSUBAKI
Description
C2080VRP-B-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2080-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 7.36" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
C2080VRP-B-10T
BDI #
22374839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/C2080VRP-B-10T/p/22374839
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.98
EAN
0097039163479
Product Group - BDI
M02312
Chain Size
2080-2
Number of Teeth
10
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
15.37945
Long Description
Roller Chain Sprocket; 2080-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 7.36" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
7.36 Inch | 186.944 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
6.472 Inch | 164.389 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

