

BOSTON GEAR
BOSTON GEAR
CB3 16
BOSTON GEAR BOSTON GEAR
Description
CB3 16 LADDER CHAIN SPROCKET ; NON-RETURNABLE BRONZE
Roller Chain Sprocket; 1/4" Bore; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Bronze Material
Part #
16924
BDI #
164113
Details
473.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/CB3-16/p/164113
Your Price
$ 473.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.064
EAN
0781711169247
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16924
Product Detail
Roller Chain Sprocket
Product Specification
1/4" Bore; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Bronze Material
Long Description
Roller Chain Sprocket; 1/4" Bore; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Bronze Material