https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR0ZqTDJobE5TOHhNRE14TnpVeE1UYzFNemMxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTFjYTBmNGRlM2JjMTkyNTNkMDIwOGE3NTY3ODg5ZjgwYWY3NjZlY2EyZjBkZTQyZTBjOGE4OTE2MmEyZDc1Zg
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR0ZqTDJobE5TOHhNRE14TnpVeE1UYzFNemMxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTFjYTBmNGRlM2JjMTkyNTNkMDIwOGE3NTY3ODg5ZjgwYWY3NjZlY2EyZjBkZTQyZTBjOGE4OTE2MmEyZDc1Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D05B30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D05B30 ROLLER CHAIN SPROCKET ; 30T 3.186" OD 05B-2 0.315" PITCH
Roller Chain Sprocket; 05B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.8MM Outside Diameter; 76.53MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D05B30
BDI #
23778320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D05B30/p/23778320
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
05B-2
Number of Teeth
30
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 05B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.8MM Outside Diameter; 76.53MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.013 Inch | 76.53 Millimeter
Outside Diameter
3.142 Inch | 79.8 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

