https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-FB-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjh8aW1hZ2UvanBlZ3xhR0pqTDJnME5DOHhNREUwTWpBek1ERTJPREE1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlHUWw5TFYxOVRWRXhmTXpBd1dETXdNQzVxY0djfDhhYmI2M2NkY2VlMzk1ZWZmZDBmMTQ0YzNjODYzZTg5NTZjNjA1YTI5NWRhZDQ1ZjM2OTQ4NmMyOTczMjEwNmY
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-FB-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjh8aW1hZ2UvanBlZ3xhR0pqTDJnME5DOHhNREUwTWpBek1ERTJPREE1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlHUWw5TFYxOVRWRXhmTXpBd1dETXdNQzVxY0djfDhhYmI2M2NkY2VlMzk1ZWZmZDBmMTQ0YzNjODYzZTg5NTZjNjA1YTI5NWRhZDQ1ZjM2OTQ4NmMyOTczMjEwNmY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D06B15 20MM KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D06B15 20MM KSS ; DUPLEX SPROCKET
Roller Chain Sprocket; 20MM Bore; 06B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 50.521MM Outside Diameter; 45.81MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D06B15 20MM KSS 20MM
BDI #
18185417
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D06B15-20MM-KW-SS/p/18185417
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
06B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 20MM Bore; 06B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 50.521MM Outside Diameter; 45.81MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.804 Inch | 45.81 Millimeter
Outside Diameter
1.989 Inch | 50.521 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

