https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjB8aW1hZ2UvanBlZ3xhRE5pTDJobFl5OHhNRFkyTURjNU1qUTJOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkyMWQwNWZiYzc4NWRjZDUwMmZkZmVhNDM4NmE5NDJlNGYyYTQzMjNjNDZkMTExNWQzZWEwYmEyOTI1ODdiNTc
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjB8aW1hZ2UvanBlZ3xhRE5pTDJobFl5OHhNRFkyTURjNU1qUTJOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkyMWQwNWZiYzc4NWRjZDUwMmZkZmVhNDM4NmE5NDJlNGYyYTQzMjNjNDZkMTExNWQzZWEwYmEyOTI1ODdiNTc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D08B24 BORED 30MM KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D08B24 BORED 30MM KWSS ; POR SPROCKET
Roller Chain Sprocket; 30MM Bore; 08B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 104.089MM Outside Diameter; 97.3MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D08B24 BORED 30MM KWSS
BDI #
26306981
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D08B24-BORED-30MM-KW-SS/p/26306981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 30MM Bore; 08B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 104.089MM Outside Diameter; 97.3MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

