https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
TSUBAKI
TSUBAKI
D100B14FH X 65MM 1/2 KW 2SS
TSUBAKI TSUBAKI
Description
D100B14FH 65MM ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH
Roller Chain Sprocket; 65MM Bore; 100-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.697MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100B14FH X 65MM 1/2 KW 2SS
BDI #
21463061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100B14FH-X-65MM-1-2-KW-2SS/p/21463061
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 65MM Bore; 100-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 158.14MM Outside Diameter; 142.697MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.559 Inch | 65 Millimeter
Pitch Diameter
5.618 Inch | 142.697 Millimeter
Outside Diameter
6.226 Inch | 158.14 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

