https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjB8aW1hZ2UvanBlZ3xhRE5pTDJobFl5OHhNRFkyTURjNU1qUTJOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkyMWQwNWZiYzc4NWRjZDUwMmZkZmVhNDM4NmE5NDJlNGYyYTQzMjNjNDZkMTExNWQzZWEwYmEyOTI1ODdiNTc
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjB8aW1hZ2UvanBlZ3xhRE5pTDJobFl5OHhNRFkyTURjNU1qUTJOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkyMWQwNWZiYzc4NWRjZDUwMmZkZmVhNDM4NmE5NDJlNGYyYTQzMjNjNDZkMTExNWQzZWEwYmEyOTI1ODdiNTc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100B26 X 2 375 KW 5/8 2SS 90DEG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100B26 X 2 375 KW 5/8 2SS 90DEG ; SPROCKET
Roller Chain Sprocket; 2-3/8" Bore; 100-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100B26 X 2 375 KW 5/8 2SS 90DEG
BDI #
20566682
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100B26-X-2-375-KW-5-8-2SS-90DEG/p/20566682
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.01
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-3/8" Bore; 100-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
11.045 Inch | 280.543 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
10.37 Inch | 263.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

