BROWNING
BROWNING
D100R22
BROWNING BROWNING
Description
D100R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHING
Roller Chain Sprocket; 100-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1175223
BDI #
312010
Details
2533.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100R22/p/312010
Your Price
$ 2,533.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.678
EAN
0662289299928
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1175223
Weight / LBS
25.4
Long Description
Roller Chain Sprocket; 100-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.784 Inch | 223.114 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
9.444 Inch | 239.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



