https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxNHxpbWFnZS9qcGVnfGFHTmtMMmhpTmk4eE1EYzJPREk0TVRneU9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh5WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYmMwNGI3ODFmNzFlZDJmOGU1ZjRhNmUxNjU1OGEyOTRjMjdlZjY2Y2FkNDNmNTczZTQxNzhhNzQ1MTE2NDM
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxNHxpbWFnZS9qcGVnfGFHTmtMMmhpTmk4eE1EYzJPREk0TVRneU9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh5WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYmMwNGI3ODFmNzFlZDJmOGU1ZjRhNmUxNjU1OGEyOTRjMjdlZjY2Y2FkNDNmNTczZTQxNzhhNzQ1MTE2NDM
BROWNING
BROWNING
D100S45
BROWNING BROWNING
Description
D100S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 100-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1183557
BDI #
312013
Details
6304.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100S45/p/312013
Your Price
$ 6,304.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
61.744
EAN
0662289607211
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1183557
Weight / LBS
136
Long Description
Roller Chain Sprocket; 100-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.626 Inch | 473.1 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Pitch Diameter
17.92 Inch | 455.168 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

