https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D120C17 3-7/16 FORD MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D120C17 3-7/16 FORD MTO SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120C17 3-7/16 FORD MTO
BDI #
21445489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120C17-3-7-16-FORD-MTO/p/21445489
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
79.83
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
175.99502
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8.924 Inch | 226.67 Millimeter
Pitch Diameter
8.163 Inch | 207.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

