https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D12BTB30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D12BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D12BTB30
BDI #
607353
Details
462.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D12BTB30/p/607353
Your Price
$ 462.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.28
EAN
0697950410579
Product Group - BDI
M02312
Chain Size
12B-2
Number of Teeth
30
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.111
Long Description
Roller Chain Sprocket; 12B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
7.586 Inch | 192.684 Millimeter
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

