https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D12BTB32
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D12BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 204.851MM Outside Diameter; 194.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D12BTB32
BDI #
607354
Details
498.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D12BTB32/p/607354
Your Price
$ 498.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.24
EAN
0697950410586
Product Group - BDI
M02312
Chain Size
12B-2
Number of Teeth
32
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
12.368
Long Description
Roller Chain Sprocket; 12B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 204.851MM Outside Diameter; 194.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter
7.652 Inch | 194.35 Millimeter
Outside Diameter
8.065 Inch | 204.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

