https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhRGMwTDJnMFpTOHhNRE14Tmpjek5ESXpORFkxTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDA2OThkMjg3MjVhZmZiMmQwNWMxZjU3MTYxYWRkNTQ3NGVlMWZjNzgzZDVhOGRmNTE0NWI3YmM3Mzk4NmU0Zg
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhRGMwTDJnMFpTOHhNRE14Tmpjek5ESXpORFkxTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDA2OThkMjg3MjVhZmZiMmQwNWMxZjU3MTYxYWRkNTQ3NGVlMWZjNzgzZDVhOGRmNTE0NWI3YmM3Mzk4NmU0Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D12C10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D12C10 CHAIN SPROCKET
Roller Chain Sprocket; 12B-2 Chain; 10 Teeth; 2 Row of Teeth; No Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D12C10
BDI #
24319333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D12C10/p/24319333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
12B-2
Number of Teeth
10
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 12B-2 Chain; 10 Teeth; 2 Row of Teeth; No Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Pitch Diameter
2.427 Inch | 61.64 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

