https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D140BTB23RM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D140BTB23RM SPROCKET ; 23 TEETH STEEL
Roller Chain Sprocket; 180-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 17.721" Outside Diameter; 16.524" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D140BTB23RM
BDI #
21445469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D140BTB23RM/p/21445469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19.19
Product Group - BDI
M02312
Chain Size
180-2
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 180-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 17.721" Outside Diameter; 16.524" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
17.721 Inch | 450.113 Millimeter
Pitch Diameter
16.524 Inch | 419.71 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

