https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhR001TDJnM1pTOHhNRFF4T0RZME16ZzJNVFV6TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNhYzUyOWI3MTk5MDFkYWI5YTc4ZTZlY2VhZTg4NTAwMWRjMzZjZDkyMTA4YmQ2MDU2NmMwY2IzNDkwOGM1ZDk
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhR001TDJnM1pTOHhNRFF4T0RZME16ZzJNVFV6TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNhYzUyOWI3MTk5MDFkYWI5YTc4ZTZlY2VhZTg4NTAwMWRjMzZjZDkyMTA4YmQ2MDU2NmMwY2IzNDkwOGM1ZDk
TSUBAKI
TSUBAKI
D140C60H 6.251/6.25 KW 2SS
TSUBAKI TSUBAKI
Description
D140C60H 6.251/6.25 KW 2SS SPROCKET ; 1-3/4" PITCH 60-TEETH
Roller Chain Sprocket; 6-1/4" Bore; 140-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 34.442" Outside Diameter; 33.437" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D140C60H 6.251/6.25 KW 2SS
BDI #
21542437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D140C60H-6-251-6-25-KW-2SS/p/21542437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
140-2
Number of Teeth
60
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 6-1/4" Bore; 140-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 34.442" Outside Diameter; 33.437" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
6.25 Inch | 158.75 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
34.442 Inch | 874.827 Millimeter
Pitch Diameter
33.437 Inch | 849.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

