https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D160C35 X 4IN KW SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D160C35 X 4IN KW SS MTO SPROCKET ; C STYLE BORED TO SIZE 35T
Roller Chain Sprocket; 4" Bore; 160-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D160C35 X 4IN KW SS MTO
BDI #
24756193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160C35-X-4IN-KW-SS-MTO/p/24756193
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
128.182
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
282.59294
Long Description
Roller Chain Sprocket; 4" Bore; 160-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
4 Inch | 101.6 Millimeter
Pitch Diameter
22.312 Inch | 566.725 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
23.422 Inch | 594.919 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

