https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDJ8aW1hZ2UvanBlZ3xhRFZpTDJnMU9TOHhNRE14Tmpjek5EVTVOVEV3TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGY4ODBlN2UzMzcyMGNkM2RlNDEyZjAzNjc4NTQ3MjUyZmM3NGMwMGVlMDNjZWY5ZDBmMDVmMzc2NzQ2ODFjM2U
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D160C45 5-7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D160C45 5-7/16 RLR CHAIN SPROCKET ; 5-7/16" BORE DIA 45 TEETH
Roller Chain Sprocket; 5-7/16" Bore; 160-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D160C45 5-7/16
BDI #
21768815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160C45-5-7-16/p/21768815
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 5-7/16" Bore; 160-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
29.802 Inch | 756.971 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Pitch Diameter
28.672 Inch | 728.269 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

