https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NXxpbWFnZS9qcGVnfGFESXpMMmczTkM4eE1EYzJOamt6TmpVek9URTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh5WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEzY2U1OWI0MDVmM2NkM2Y2MDVjZmY2ZDRjMmNiYzc3YTRlNWYzNTMwNmU0NTZiNDViMTM1MWZlNTVhMjcxYjg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NXxpbWFnZS9qcGVnfGFESXpMMmczTkM4eE1EYzJOamt6TmpVek9URTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh5WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEzY2U1OWI0MDVmM2NkM2Y2MDVjZmY2ZDRjMmNiYzc3YTRlNWYzNTMwNmU0NTZiNDViMTM1MWZlNTVhMjcxYjg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D160N45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D160N45 ROLLER CHAIN SPROCKET ; BUSHED 160-2 CHAIN 45T C-HUB BOTH SIDES
Roller Chain Sprocket; 160-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; N Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D160N45
BDI #
607529
Details
5666.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160N45/p/607529
Your Price
$ 5,666.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
162.627
EAN
0697950027685
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
N
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
340
Long Description
Roller Chain Sprocket; 160-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; N Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
29.802 Inch | 756.971 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
28.672 Inch | 728.269 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

